ESD Two-Layer Rubber Table Matting, Transforming Technologies

Supplier: Transforming Technologies
MT2536RB MT4524B MT4524GN MT4524GY MT4524RB MT4530B MT4530GN MT4530GY MT2524B MT2524GY MT2524RB MT2530B MT2530GY MT2530RB MT2536B MT2536GY MT4536RB MT4548B MT4548GN MT4548GY MT4548RB MTLP2436GY MTLP2436B MTLP2436RB MT2436GY MT2436GN MT2436B MT2436RB MTLP2448GY MTLP2448B MTLP2448RB MT2448GY MT2448GN MT2448B MT2448RB MTLP3648GY MTLP3648B MTLP3648RB MT3648GY MT3648GN MT3648B MT3648RB MTLP3672GY MTLP3672B MTLP3672RB MT3672GY MT3672GN MT3672B MT3672RB MT4530RB MT4536B MT4536GN MT4536GY
10827-876EA 1560.03 CAD
10827-876 10827-878 10827-948 10827-968 10827-970 10827-972 10827-990 10827-992 10827-994 10827-996 10827-998 10828-044 10828-046 10828-048 10828-050 10828-052 10828-054 10828-058 10828-060 10828-062 10828-064 10828-066 10828-068 10828-070 10828-074 10828-076 10828-078 10828-094 10828-096 10828-098 10828-102 10828-104 10828-112 10828-114 10828-132 10828-160 10828-162 10828-164 10828-166 10828-168 10828-208 10828-240 10828-314 10828-316 10828-318 10828-320 10828-322 10828-324 10828-326 10828-328 10828-330 10828-334 10828-338
ESD Two-Layer Rubber Table Matting, Transforming Technologies
Surface Protectors Bench Protectors
Anti-static workstation mats are made of a durable two-ply rubber that offers excellent resistance to hot solders, soldering irons, and most solvents. A conductive layer backs the static dissipative top layer, creating outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green, or Gray with the following features:

Dissipative work surface: 10E6 – 10E8 ohms Rtt
Thickness: 0.060" or 0.080"
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR