Heracell VIOS 250i CO₂ Incubators, Thermo Scientific

Supplier: Thermo Fisher Scientific
51033586 51033587 51033596 51033597 51033800 51033804 51033806 51033807 51033783 51033786
76459-174EA 32246.74 CAD
76459-174 76459-176 76459-178 76459-180 76459-202 76459-204 76459-206 76459-208 76529-598 76529-600
Heracell VIOS 250i CO₂ Incubators, Thermo Scientific
Incubators CO₂ Incubators
Designed to achieve your next breakthrough. Better solutions for optimal cell growth, VIOS CO₂ incubators provide the ideal in-vitro environment.

  • Now you can choose between the 165L or the 255L capacity
  • Pick the CO₂ incubator that's right for your lab's needs
  • Ideal for scale-up research and development
  • 255L chamber accommodates high throughput and large culture vessels
  • Strengthened stainless steel models for increased weight capacity
  • Optional reinforced shelves for large capacity, low media level culturing

The Heracell VIOS CO₂ incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. The CO₂ incubators with non-corrosive stainless-steel or 100% copper interior chambers provide the ideal in-vitro environment.

Better solutions for optimal cell growth: The CO₂ incubators provide the ideal in-vitro environment. In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions. Fast recovery of all parameters (temperature, CO₂, and humidity) in 10 minutes or less, for stable culturing conditions and consistent results. In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds. Superior ISO 5 clean room air quality is achieved within the culture chamber within 5 minutes. Directly heated water reservoir providing stable high relative humidity levels, preventing culture desiccation. CO₂ and optional N₂/O₂ gases are pre-humidified before entering the chamber, providing a more constant, uniform environment. Auto-stop function disables fan operation during door openings to minimize air exchange.

Ultimate contamination control and prevention. HEPA Filtration. In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds. Superior ISO 5 clean room air quality is achieved within the culture chamber within 5 minutes.

Steri-Run, high temperature defection cycle. 12 hour 180 °C cycle assures uniform 6-log sterilization on all chamber surfaces. Eliminates biological contaminants including fungal mold, vegetative and spore forms of bacterial, including mycoplasma. Optional copper interior.

In situ sensors and probes. Dual temperature probes for over temperature protection with operational back up if primary failure. The TC180 CO₂ sensor with humidity compensation allows for fast recovery from a routine door opening. The IR180Si incorporates silicon MEMS emitter as IR source with internal auto calibration for longer and more stable operation than a traditional IR sensor. Optional O₂ control with advanced Zirconium oxide sensors. Temperature resistant thus no removal required during sterilization cycle.

Certifications: CE and CSA compliant.

Ordering information: Accessories not included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR