Beaded Process Pipe, Ace Glass Incorporated

Supplier: Ace Glass
8828-403 8828-405 8828-409 8828-411 8828-413 8828-415 8828-420 8828-425 8828-430 8828-438 8828-445 8828-456 8828-460 8828-462 8828-503 8828-505 8828-509 8828-511 8828-513 8828-515 8828-520 8828-525 8828-530 8828-538 8828-545 8828-556 8828-560 8828-562 8828-605 8828-609 8828-611 8828-613 8828-615 8828-620 8828-625 8828-630 8828-638 8828-645 8828-656 8828-660 8828-662 8828-705 8828-709 8828-711 8828-713 8828-715 8828-720 8828-725 8828-730 8828-738 8828-745 8828-756 8828-760 8828-762
89064-280EA 298.46 CAD
89064-280 89064-282 89064-284 89064-286 89064-288 89064-290 89064-292 89064-294 89064-296 89064-298 89064-300 89064-304 89064-306 89064-308 89064-310 89064-312 89064-314 89064-316 89064-318 89064-320 89064-322 89064-324 89064-326 89064-328 89064-330 89064-332 89064-336 89064-338 89064-340 89064-342 89064-344 89064-346 89064-348 89064-350 89064-352 89064-354 89064-356 89064-358 89064-360 89064-362 89064-364 89064-366 89064-368 89064-370 89064-372 89064-374 89064-376 89064-378 89064-380 89064-382 89064-384 89064-386 89064-388 89064-390
Beaded Process Pipe, Ace Glass Incorporated
Tubing Transfer Tubing
Straight beaded pipe is made of borosilicate glass, with flanges at both ends.

Pipe is durable in all acids except hydrofluoric or phosphoric acids with fluorides. Some alkalies attack above 120°F and above a pH of 11.

Glass Thermal Conductivity: 0.73 BTU/ hr. ft.²/F°/ft. at 212 °F
Glass Thermal Expansion: 32 x 10-⁷/ °C
Glass Thermal Shock Difference: 160 °C

Max. Operating Temperature: Freezing Point to 450 °C, Normal Use to 230 °C

Working Pressure: 100 psi (1/2", 3/4", 1" BP), 75 psi (11/2", 2", 3" BP), 50 psi (4"), 30 psi (6")
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR