Glass Capillary Tubes, Globe Scientific

Supplier: Globe Scientific
51602 51608 51613
10022-152BX 138.52 CAD
10022-152 10022-154 10022-156
Glass Capillary Tubes, Globe Scientific
Clinical Diagnostic Supplies Clinical Sample Collection/Preparation Blood Sample Collection/Preparation
Glass capillary tubes are designed for both safe blood collection as well as accurate micro-hematocrit determinations

  • IØ: 1.15 mm (±0.05 mm)
  • OØ: 1.5 mm (±0.05 mm)
  • Length: 75 mm (±0.05 mm)
  • Volume: 75 µl
  • Spin Rate: 14500 rpm for 5 Minutes

Tubes are available plain or with an anticoagulant (sodium or ammonium heparin) to prevent blood from clotting. All tubes feature color-coded ends to easily identify the plain and heparin treated tubes.

Precision molded, tubes provide excellent sample retention during centrifugation. In addition, the tubes fillMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR