Shelving for CApture™ BT Fuming Chamber, Labconco

Supplier: Labconco
3181511 3181512 3181514 3181522 3181611 3181612 3181613
10014-206EA 711 CAD
10014-206 10014-208 10014-210 10014-212 10014-214 10014-216 10014-342
Shelving for CApture™ BT Fuming Chamber, Labconco
Furniture Shelves
Wire and perforated shelf kits for evidence to sit on or hang from for fuming in the CApture™ BT Fuming Chamber.

  • All shelves are made of stainless steel
  • Weight limit of wire shelves: 25 lbs. per shelf
  • Weight limit of half shelves: 15 lbs. each
  • Weight limit of perforated shelves: 25 lbs. per shelf

The increased solid surface on these shelves provides greater stability and makes them ideal for small evidence.

Each shelf fits onto CApture™ BT sidewall brackets for easy installation and removal. The CApture™ BT can hold up to 4 full-size wire shelves, 8 half-depth shelves, or 3 perforated shelves.

Delivery information: The half shelf kit is available which includes two wire half-depth shelves.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR