Corning® Gosselin™ Autoclave Bags, Corning

Supplier: Corning
SA14-01 SA21-01 SA33-01 SA03-01 SA09-01 SA09-10 SA14-10 SA21-10 SA33-10 SA03-10
89200-840CS 636.79 CAD
89200-840 89200-844 89200-848 89200-852 89200-856 75799-258 75799-260 75799-262 75799-264 75799-270
Corning® Gosselin™ Autoclave Bags, Corning
Bags Sterilization Pouches
These autoclave bags are made of PP.

  • Every bag is 40 µm thick
  • Thermal resistance of 134 °C
  • Wide range of volumes available (3000 to 33000 ml)
  • Nonsterile

Bags must not be tightly sealed to withstand the temperature recommended for 20 minutes in autoclave.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR