Precision™ Low Temperature/BOD Incubator, Thermo Scientific

Supplier: Thermo Scientific
PR205745R PR505755R
97018-324EA 11516.34 CAD
97018-324 10791-634
Precision™ Low Temperature/BOD Incubator, Thermo Scientific
Incubators BOD Incubators
The Precision™ Low Temperature/BOD Refrigerated Incubator boasts a wide temperature range of -10 to 50°C.

  • Energy efficient
  • Energy consumption as low as 0.1 kW at 37 °C
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Lockable door designed to protect samples
  • RS-232 and recorder jacks for data logging

This unit is ideal for BOD (biochemical oxygen demand) applications and holds over 114 BOD bottles (114 ml). Features temperature settings at or below ambient, temperature setpoint selection with high/low temperature protection, and simple calibration. Cooling can be switched off for temperatures above ambient. Standard access port for feeding probes and apparatus cord in/out of unit (dia. 1.2").

Certifications: cCSAus listed

Ordering information: Two year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR