Dustless Precision Pellets®, Sucrose, Bio-Serv

Supplier: Bio-Serv
F0023 F0024 F0025 F07595 F0023 F0024 F0025 F0026
CA10153-776BX 298.81 CAD
CA10153-776 76285-258 76285-260 76285-262 CA76628-304 CA76285-258 CA76285-260 CA76285-262 CA76353-746
Dustless Precision Pellets®, Sucrose, Bio-Serv
Animal Supplies Animal Feed
Bio-Serv is now offering an alternative sucrose pellet formulation, which is available unflavored, or in chocolate or banana flavors.

  • Shelf Life: 12 months, cool dry storage

Ingredients: F0023 - sucrose, invert sugar, magnesium stearate, calcium silicate. F0024 - sucrose, invert sugar, banana flavor, magnesium stearate, calcium silicate, food dye. F07256, F0025 - sucrose, invert sugar, chocolate flavor, magnesium stearate, calcium silicate. F07595 - sucrose, dextrose, magnesium stearate, calcium silicate, mineral oil. F0026 - sucrose, dextrose, berry flavor, magnesium stearate, calcium silicate, mineral oil, food dye.

Caloric value: 3.84 kcal/gm
Nutritional ash content: 1.5%
Nutritional carbohydrate content: 94.8%
Nutritional moisture content:<5%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR