Advanced Touch Screen Dry Baths/Block Heaters, Thermo Scientific

Supplier: Thermo Fisher Scientific
88870007 88870008 88870009
CA10753-544EA 7049.47 CAD
CA10753-544 CA10753-546 CA10753-594
Advanced Touch Screen Dry Baths/Block Heaters, Thermo Scientific
Block Heaters Digital Block Heaters
Advanced Touch Screen Dry Baths/Block Heaters are designed to achieve precise temperature stability and uniformity with an easy-to-use touch screen

  • Easy-to-use touch screen control displays time and temperature
  • Built-in temperature sensing probe designed for outstanding temperature accuracy and control
  • Temperature range: Ambient +5°C to 130°C
  • Temperature deviation adjustment
  • Precise temperature control with PID circuit
  • 10 user setting programs; each supporting up to 5 sequential steps of different temperatures and duration times
  • Temperature calibration
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Heating time ≤ 20 min 30°C to 130°C (1 &2 Block Units), ≤ 25 min 30°C to 130°C (4 Block Unit)
Temperature control accuracy ≤ ± 0.5°C (at 37°C)
Temperature uniformity ≤ ± 1°C (at 37°C)
Timer range 0–99:59 min. or continuous

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR