VWR® Roller Bottles, 1000 and 2000 ml, Sterilized, Non-Pyrogenic, Standard Line

Supplier: VWR International
TCB011001 TCB011002 TCB012002
10769-794CS 402.24 CAD
10769-794 10769-796 10769-800 10769-802
VWR® Roller Bottles, 1000 and 2000 ml, Sterilized, Non-Pyrogenic, Standard Line
Bottles Roller Bottles
Roller Bottles are optimal vessels for a large yield of cell growth and multiplication, to be used in both research and manufacturing applications.

  • Available in two sizes: 1000 and 2000 ml
  • Available surface treated
  • Caps feature large knurls for easy grip
  • Bottle surface is smooth, free of striations
  • Sterilized by electron beam irradiation
  • Non-pyrogenic, not autoclavable
  • Temperature range: –20 to 50 °C (–4 to 122 °F)

Two different cap styles can be used in both open and closed systems. Suitable for all common instruments and automation. Every case features labeled lot number. Every bottle features silk-printed graduations.

This includes the growth of mammalian cells for purposes of virus propagation and bio-product production.

Wide cell growth area of 490, 850 and 1900 cm² for adhesions and large growth volume for suspensions.

Certifications: ISO 9001, ISO 13485.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR