Bunny Blocks™ Treats, Certified, Bio-Serv

Supplier: Bio-Serv
F05781 F05682 F05273 F05274 F05781 F05273 F05274 F05781-25 F05273-25 F05274-25 F05682-25 F06878 F06878-25 F06879-25
CA89067-412PK 745.37 CAD
CA89067-412 CA89067-414 CA89067-416 CA89067-418 89067-412 89067-416 89067-418 CA89408-178 CA89408-180 CA89408-182 CA89408-184 CA89408-306 CA89408-308 CA89408-310
Bunny Blocks™ Treats, Certified, Bio-Serv
Animal Supplies Animal Feed
Bunny Blocks are a 50 g sweet treat with a hard texture to promote good dental health, and they encourage gnawing to decrease boredom in a variety of species

  • New Strawberry flavor is a favorite for rabbits and pigs alike

Ingredients: Sucrose, Dextrose, Natural and Artificial Flavors, Hydrogenated Vegetable Oil, Magnesium Stearate, Food Dye.

Caloric value: 191.5 kcal/Block
Nutritional carbohydrate content: 93.5%
Nutritional fat content: 1.0%
Nutritional moisture content: <10%

Certifications: Certified (Contaminant Screened).

Ordering information: Assorted Fruit Flavor (5 Bunny Blocks of each flavor in one box) is available 25/Box only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR