opus® Bottle-Top Dispensers and Titrators, Hirschmann

Supplier: Hirschmann Laborgeräte
opus®
9582010 9581010 9582050 9581020
10713-836EA 7979.33 CAD
10713-836 10724-470 10713-840 10713-844
opus® Bottle-Top Dispensers and Titrators, Hirschmann
Bottle Top Dispensers
Safe and reliable, these bottle-top dispensers and titrators provide extremely sensitive, motor-powered dispensing precision. These devices operate with remote touch screen controllers that give complete control over all functions.

  • Controllers feature menu guided user instructions with tab cards on an external coloured TFT touch screen
  • Stepper function offering the ability to dispense several volume increments from a single cylinder fill
  • Pumps equipped with ceramic compound piston seals for excellent durability and electronic protection. A return valve at base of pump helps reduce costs by enabling users to prime the pump and return liquids to the bottle
  • Optional silicone system platform neatly organises all components by securely combining bottle and pump and providing a convenient space for controller placement
  • Other options: Battery pack to operate independently from any power outlet, language selection (English, German, French, and Spanish), specification of suction and dispensing speed and the capacity for up to 10 different memory settings further enhance the versatility of the controllers

Temperature range: 4 to 40°C (39 to 104°F)

PC interface: RS232 or USB.

Accuracy: 0.6% - dispenser 10/20/50 ml; 0.5% - titrator 20/50 ml.

Precision (CV): 0.2% - dispenser 10/20/50 ml; 0.07/0.07/0.05% - titrator 10/20/50 ml.

Ordering information: Supplied as complete kits with a bottle-top mounted pump, a remote controller and an individual calibration certificate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR