SilTite® μ-Unions, Gas Chromatography Connections, Trajan Scientific and Medical

Supplier: Trajan Scientific and Medical
073560 073561 073562 073563 073564 073565 073566 073567 073568 073569 073570 073571 073572 073573 073574
89232-106EA 385.78 CAD
89232-106 89232-108 89232-110 89232-112 89232-114 89232-116 89232-118 89232-120 89232-122 89232-124 89232-126 89232-128 89232-130 89232-132 89232-134
SilTite® μ-Unions, Gas Chromatography Connections, Trajan Scientific and Medical
Fittings and Connectors
Your chromatography analysis does not end with the selection of the GC column

  • Inert
  • Zero dead volume
  • Optimized peak shapes
  • Robust and stable
  • For both extreme temperature and pressure cycling
  • Easy to install
  • Leak-free
  • No need to re-tighten after installation
  • Only 9 mm in total length
  • Mass of <0.5 g
  • Low thermal mass

These micro unions feature chemically deactivated stainless steel ferrules alleviating active sites. They should be used when fitting a pre-column or guard column, GC to GC connections.

The combination of components selected for your instrument also make an important contribution to successful separations. SGE brings technology and chromatography expertise to improve your chromatography. SGE manufactures an array of connection types for GC use. Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. SGE SilTite™ μ-Unions are specifically designed and precision engineered for use in capillary GC.

Certifications: RoHS compliant per Directive 2011/65/EU

Ordering information: SilTite ?-Unions and replacement ferrules are available in sizes to connect 0.1 - 0.25 mm ID, 0.32 mm I.D. and 0.53 mm I.D. columns and fused silica tubing. Packs contain 2 unions, 5 double taper ferrules and the necessary tools.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR