Non-Deactivated Fused Silica Tubing, SGE

Supplier: Trajan Scientific and Medical
062454 062456 062457 062458 062460 062461 0624625 0624635 0624655 062466 0624685 062469 062470 062472 062473 062474 062476 062478 062479 062481 062482 062492 062463 062475 062710 062711 062712 062713 062714
14226-182EA 356.7 CAD
14226-182 14226-184 14226-186 14226-188 14226-190 14226-192 14226-194 14226-196 14226-198 14226-200 14226-202 14226-204 14226-206 14226-208 14226-210 14226-212 14226-214 14226-216 14226-218 14226-220 14226-222 14226-224 10799-766 10799-768 10799-770 10799-772 10799-774 10799-776 10799-778
Non-Deactivated Fused Silica Tubing, SGE
Tubing Transfer Tubing
Coated fused silica tubing exhibits excellent flexibility, chemical stability, tensile strength, and exacting tolerances.

  • High Homogeneity
  • 100% proof tested for strength
  • Excellent resistance to thermal shock
  • Chemical inertness
  • Acrylic coating UV transparent (>240 nm)
  • Low dielectric constant, Low dielectric loss
  • Impermeable to all Gases (except H₂, He)

These properties make it the tubing of choice for GC capillary applications, LC tubing, and other micro tubing requirements. It is also well suited for use in bioanalytical and high temperature GC applications.

Standard Polyimide temperature resistance to 400 °C (Equivalent to Other High Temperature Polyimides). Polyimide coating is chemically resistant. Free of thermal hysteresis, low weight loss (below devitrification temperature). Optical properties of uncoated: Transparent above 180nm, high intrinsic tensile strength, uncoated, temperature resistant to 1000 °C.

Pressure resistant to 1000 bar, very low thermal expansion, internal surface modification is available.

Certifications: RoHS compliant per Directive 2011/65/EU.

Caution: Avoid use with hydrofluoric or phosphoric acids, alkalis, and alkali-metalized compounds as dissolution of silica glass and surface devitrification may occur.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR