VWR® P Portable Balances

Supplier: VWR International
10205-002 10205-004 10205-006 10205-008 10205-010
10205-002EA 1202.5 CAD
10205-002 10205-004 10205-006 10205-008 10205-010
VWR® P Portable Balances
Balances and Scales
The VWR® P-Series Balances are ideal for educational, light industrial, and general laboratory applications that require accuracy and portability.

  • Portable design
  • Stainless steel weigh pan
  • Rugged construction
  • External calibration
  • Five-year warranty

Portable balances offer simple operation and multiple weigh modes. All units feature a stainless steel weigh pan. They are rugged and built to last.

Delivery information: VWR-123P (10205-002) includes 100 g calibration weight.
Order Now

SPECIFICATIONS

Operating temperature range 0 – 40°C (32 to 104°F)
Environmentally Preferable
Voltage 100-240VAC, 50-60Hz, 9VDC (adapter included)
6 AA Batteries (batteries not included)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR