VWR® Mini Stirrer, 230 V (Export Only)

Supplier: VWR International
10153-316 76683-462
10153-316EA 700.8 CAD
10153-316 76683-462
VWR® Mini Stirrer, 230 V (Export Only)
Stirrers Magnetic Stirrers
Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 ml of water.

  • 230 V model
  • Rugged 5×5" aluminum top plate
  • Speed range of 100 to 1200 rpm
  • Built-in support rod holder
  • Five-Year warranty on parts and labor

Durable 5×5" cast aluminum top plate will not chip or crack.

The Auto Stirrers are ideal for applications that require repeatable results. These compact, powerful stirrers automatically start when a vessel is placed on the aluminum top plate (minimum weight of approximately 50 grams [1.75 oz.]). When the vessel is removed the stirring stops, but the speed setting remains unchanged. Units save power and provide an extra measure of safety by running only when needed. Optional support plate allows stirrer to be mounted to lab frames or ring stands.

The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18") support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Powerful motor and magnet deliver reliable and consistent stirring.

Certifications: TUV listed. CE marked. RoHS certified.

Ordering information: The 230 V units include a 183 cm (72") cord with a Euro style plug. All units include a five-year limited warranty on parts and labor.

Caution: 230 V models.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR