Cryogenic Printer Labels, Brady

Supplier: Brady Worldwide
M21-375-430 M21-375-430 M21-375-461 M21-375-499 M21-500-423 M21-500-461 M21-500-499 M21-750-461 M21-750-595-WT M21-375-7425
CA80090-496EA 37.33 CAD
CA80090-496 490006-164 490006-166 490006-168 490006-180 490006-182 490006-184 490006-186 490006-188 490006-190 490015-812
Cryogenic Printer Labels, Brady
Labels
Labels function in temperatures ranging from –196 to +121 °C (–320 to +250 °F), and hot water baths.

  • Cryogenic labels for tubes, vials, and canes
  • Chemical- and stain-resistant labels for slides and cassettes
  • General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more
  • Chemical and stain resistant labels for slides and cassettes

B-7425: For tubes, vials, boxes, racks, bottles, and bags, with general or custom purposes.
B-461: Ultra-thin label with clear tail for tubes.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
B-499: For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates and bags, in temperatures from –196 to +121 °C (–320 to +250 °F).
B-430: Petri dish and bag label, in temperatures from –80 to +121 °C (–112 to +250 °F).
B-427: Straw label for wrapping, in temperatures from –196 to +80 °C (–320 to +176 °F).
B-595: General purpose label for drawers, shelves, and floor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR