CENCO® Electricity Kits 1 and 2

Supplier: VWR International
EIRQ09 EIRQ08
470089-600EA 641.5 CAD
470089-600 470093-852
CENCO® Electricity Kits 1 and 2
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
Storage and Content all in one!

  • Included storage case makes lab set up and take down easy
  • Simple to set-up with all components easily accessible
  • A full manual with detailed activities for both the teacher and the student is included along with scientific background on each topic

The CENCO Electricity System Kit 1 comes in a heavy duty carry-case for ease of storage. Simple to set-up with all components easily accessible. A full manual with detailed activities for both the teacher and the student is included along with scientific background on each topic. Activities are designed to guide students to discover concepts but are styled so the instructor knows what equipment is needed for each activity.

Experiment topics include: simple electric circuit, voltmeter usage, voltmeter divider, ammeter usage, potentiometer, Ohm's law and voltametric method, series and parallel resistors, Kirchhoff's first and second laws, series and parallel capacitors, RC circuit: charging and discharging, magnetic field around a wire, magnetic field of a coil,

Included in the CENCO Electricity System Kit 1:

Board for Electricity and Electronics
Analog Voltmeter, 0-15 V, 0-1.5 V
Analog Ammeter, 0-500 mA, 0-50 mA
100 Ohm resistor
220 Ohm resistor
470 Ohm resistor
1 k Ohm resistor
4.7 k Ohm resistor
10 k Ohm resistor
100 Ohm potentiometer
1000 microF capacitor
Lamp holder for E10 bulbs
Bridging Plug
Two cell holder
Single cell holder
10 mH inductor (coil)
Compass
Toggle switch
Push button switch
Lamp bulb E10, 3.5 V
Lamp bulb E10, 6 V
Lamp bulb E10, 12 V
Cylindrical magnet
Ferromagnetic core (hexagonal steel screw & nut)
Banana plug cord, 25 cm, red
Banana plug cord, 25 cm, black
Banana plug cord, 50 cm, red
Banana plug cord, 50 cm, black

Required but not included in the CENCO Electricity System 1:

Digital multimeter
1.5 V cell battery (AA)
Timer

The CENCO Electricity System 2 includes materials for 9 activities on advanced electricity based topics.

Activities are designed to guide students to discover concepts but are styled so the instructor knows what equipment is needed for each activity. Other CENCO kits are required for use with this kit.

Experiment topics include: Step up transformer, step down transformer, DC motor, two motors in series, two motors in parallel, linked motors, SPDT switch, two SPDT switches, relay.

Included in the CENCO Electricity System 2 Kit:

Iron Core
Transformer Base
600 Turn Coil
1200 Turn Coil
Motor Model
DC Electric Motor
Plastic Propeller
Rubber Tube
Bridging Plug
Piezoelectric Buzzer
Toggle Switch
Push-button Switch
SPDT Switch
Relay, 6-12 V

Required but not included in the CENCO Electricity System 2:

AC Power Supply (0-15 V)
DC Power Supply (0-12 V)
Digital multimeter
1.5 V cell battery (AA)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR