VWR® Incubating Microplate Shakers, 230 V (Export Only)

Supplier: VWR
980141PL 980141
97043-608EA 8103.25 CAD
97043-608 12620-932
VWR® Incubating Microplate Shakers, 230 V (Export Only)
Shakers Shaking Incubators
Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures.

  • 230 V model
  • Optimized for shaking microplates or microtubes
  • LED displays for temperature, speed and time
  • Timer with audible alarm
  • Best-in-Class, 5-year warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Ideal for cell cultures, hybridizations, and suspensions

The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. A Lexan® polycarbonate lid permits viewing of samples from all sides without disturbing internal temperature. Platform dimensions: 19.7W×27.9D cm (7³/₄×11"). Aluminum tray.

Optional microtube rack attaches to platform to hold 1.5 ml or 2 ml microtubes and has a capacity of 70 tubes.

Holds four microplates or two microtube racks. Microprocessor PID temperature controller maintains precise temperature control from 5° above ambient to 65 °C (149 °F). Easy-to-use controls allow user to adjust temperatures in 1 °C increments. Built-in timer with LED display will show elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero.

Certifications: RoHS certified. CSA listed and CE Marked. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the temperature and speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.

Ordering information: Unit is supplied with a 92" (234 cm) Euro type plug.

Caution: 230 V model.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR