Whatman™ GV 050 Series Glass Vacuum Filtration Device, Whatman products (Cytiva)

Supplier: Cytiva
10442200 10442200 10442100 10442300 10442000 10442000 10442100 10442300
CA14233-354EA 1553.72 CAD
CA14233-354 14233-354 CA11012-930 CA11012-932 CA11013-084 10035-032 10035-042 10035-054
Whatman™ GV 050 Series Glass Vacuum Filtration Device, Whatman products (Cytiva)
Flasks Filter Flasks
Cytiva offers a choice of Whatman holders for use with membrane filters.

  • Chemically resistant to most aqueous and organic solutions
  • Resistant to acids and caustic solutions
  • Autoclavable and can be sterilized in dry heat to 180°C
  • Can be used up to 200°C

Vaccum filtration devices made of borosilicate glass with silicone cover, suitable for analyses of residues, contamination tests and particulate analyses. Glass material. Silicone cap material. PTFE and silicone seals. Stainless steel, PTFE coated sieve. Borosilicate glass upper and lower parts. POM, thread RD14 hose connection. Borosilicate glass flask. Glass D2 frit. Aluminum and stainless steel clamps.

Ordering information: Includes silicone cap and is supplied with air inlet.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR