VWR® Dylastir® Magnetic Stirrer, 230 V (Export Only)

Supplier: VWR
VWR® Dylastir®
986953
12620-976EA 774.92 CAD
12620-976
VWR® Dylastir® Magnetic Stirrer, 230 V (Export Only)
Stirrers Magnetic Stirrers
Economical and durable, the Dylastir® Magnetic Stirrer is perfect for routine mixing applications.

  • 230 V model
  • Large 16.5 cm (6.5") diameter cast aluminum top plate
  • Built-in support rod holder

The powerful motor and magnet stir up to 1500 ml of water with ease.

Optional support plate allows stirrer to be mounted to lab frames or ring stands.

Large cast aluminum top plate offers a stable platform for large vessels. Electronic speed control provides accurate and reproducible results over the entire range. Indicator light illuminates when unit is on.

Certifications: CE marked.

Ordering information: Units include a 1.8 m (72") Euro type plug and PTFE resin-coated spinbar.

Caution: 230 V model.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR