Process Pipe Reducing Elbow, Ace Glass Incorporated

Supplier: Ace Glass
8831-02 8831-04 8831-06 8831-08 8831-10 8831-12 8831-14 8831-16 8831-18 8831-20 8831-22 8831-24 8831-26 8831-28 8831-30 8831-32 8831-34 8831-36 8831-38 8831-40 8831-42
89064-456EA 267.62 CAD
89064-456 89064-458 89064-460 89064-462 89064-464 89064-466 89064-468 89064-470 89064-472 89064-474 89064-476 89064-478 89064-480 89064-482 89064-484 89064-486 89064-488 89064-490 89064-492 89064-494 89064-496
Process Pipe Reducing Elbow, Ace Glass Incorporated
Tubing Transfer Tubing
Borosilicate glass process pipe reducing elbow is suitable for full vacuum service.

Elbows are compatible with all Durability Acids except Hydrofluoric or Phosphoric with fluorides. Some durability alkalies attack above 120°F and above ph 11.

Vertical length is measured from the center line of horizontal pipe to the top of the vertical leg. Horizontal leg is measured from the center line of the vertical leg to the top of the horizontal leg. Glass meets ASTM and USP Type 1 specs for borosilcate glass and Federal spec DD-G-541B. Process pipe can be constructed by a contractor to meet ASTM spec C1053-90, ASTM spec C1053-00, Federal Spec DD-G-541B, Military spec MIL-P 2256B(YD).

Glass Thermal Conductivity: 0.73 BTU/ hr. ft.²/F°/ft. at 212 °F
Glass Thermal Expansion: 32 x 10-⁷/ °C
Glass Thermal Shock Difference: 160 °C

Max. Operating Temperature: Freezing Point to 450 °C, Normal Use to 230 °C

Working Pressure: 100 psi (½", ¾", 1" BP), 75 psi (1½", 2", 3" BP), 50 psi (4"), 30 psi (6")
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR