SAC-i Polarimeters, ATAGO®

Supplier: Atago
5951
10054-096EA 51544.25 CAD
10054-096
SAC-i Polarimeters, ATAGO®
Polarimeters
ATAGO's Polarimeters measure the optical rotation of optically active substances such as saccharide, ascorbic acid, sodium glutamate and others.

  • Measurement stability in 13 seconds (4 seconds in the high-speed and consecutive measurement mode)
  • Resolution of up to 3 decimal places
  • Repeatability of ±0.003° Angle of Rotation and ±0.009°Z
  • Up to 999 automatic consecutive measurements followed by average value display
  • Sleep and timer feature to take measurement later at specified time
  • Improved usability with the use of touch screen technology
  • Connectivity to RX Digital Refractometers for automatic purity measurement

Angle of rotation measurement: -89.999 - +90.000° or -360 - +360°
Angle of rotation accuracy: ±0.005° (-45 - +45°)
Angle of rotation resolution: 0.001°
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR