3 Wire Sonometer

Supplier: Wards
PH0730 PH0730A
470118-366EA 302.7 CAD
470118-366 470159-558
3 Wire Sonometer
This 3-Wire Sonometer is a perfect way to illustrate the resonance of a wire based on tension and wire diameter.

  • Scaled Divisions
  • Three Wires Included
  • Three Movable Bridges Included
  • Wire Length: 1.5 m
  • Wires Made of Rust-Resistant Steel Wires

A spring balance reading to 5N x 100N is fitted to one wire, and the tension exerted and measured can be adjusted by a wing-nut. Another wire passes over a pulley and can be loaded as desired. A third wire is provided for comparison. Its tension may be adjusted by a wrest pin.

The wires are made of steel to avoid rust. The distance between the fixed bridges is 720 mm.

Accessories information: Replacement steel wires are available separately.

Ordering information: This kit includes three movable bridges, a wrest-pin key and a set of four 1.5 m long wires. The SWG sizes are 20, 22, 24, and 26 without weights. A hooked mass set is required but not included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR