Unstirred Water Baths, JB Academy Series, Grant Instruments

Supplier: GRANT USA INC.
JBA5 US JBA12 US JBA18 US
10129-522EA 1529.44 CAD
10129-522 10129-524 10129-526
Unstirred Water Baths, JB Academy Series, Grant Instruments
Baths Water Baths, Unstirred
Digital unstirred water bath range with choice of models from 5 to 18 litres. All units have stainless steel tanks and durable painted steel cases, offer fast heat-up times, good temperature control, front panel lock, easy to use controls and a bright, clear display.

  • Temperature stability ±0,5 °C
  • Temperature range ambient +5 to 95 °C
  • Set and Forget™ technology. Modern technology for fast heat up and excellent temperature accuracy
  • Baths have clear audible and visual alarms and advanced dry start and dry run protection, avoiding damage if accidentally switched on without water or bath runs dry. Simply fill and restart
  • User-defined single point calibration allowing optimum accuracy at a frequently used temperature
  • LED display with 0,5 °C resolution, front panel lock-out to prevent unintentional temperature changes

All baths have heater mat technology ensuring optimum working space, without a heating element in the tank they are easier to clean.

The range is ideal for use in education and teaching as well as industrial applications such as product and materials testing.

Certifications: CE and CSA approved.

Ordering information: JB Academy range water baths are provided without lid. If lid is required, please order separately. Water baths come with a 3 year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR