Beveled Edge DiamondⓇ White Glass Microscope Slides, Color Frosted, Globe Scientific

Supplier: Globe Scientific
1384-50B 1384-50G 1384-50P 1384-50W 1384-50Y
10118-624CS 1808.85 CAD
10118-624 10118-626 10118-630 10118-632 10118-634
Beveled Edge DiamondⓇ White Glass Microscope Slides, Color Frosted, Globe Scientific
Slides Microscope Slides
DiamondⓇ White Glass color-coded microscope slides are offered in bright, attractive colors. They are available with ground edges and 90° corners, or with beveled edges and clipped corners. The slides are supplied pre-cleaned and ready to use.

  • Produced from the finest quality optical white glass
  • Color frosted on one end, one side
  • Packed in high-quality white plastic boxes
  • Dimensions: 25×75 mm
  • Thickness: 1 mm

Transportation and storage conditions considerably affect the quality and performance of microscope slides. Microscope slides should be stored in a dry place at constant room temperature. Slides should be stored on a pallet or shelf and not directly on a floor. Do not store slides and solvents together as the slide surface can turn hydrophobic. If the temperature is constantly warming and cooling, condensation may occur, which can cause sticking of the slides. Slides should be allowed to reach room temperature prior to use.

As white glass is subject to an aging process, it is further recommended to continuously rotate stock so the oldest slides are always used first. This will ensure that all slides being used are of the highest quality.

Standard shelf life for white glass microscope slides is approximately 2 years, if the above transportation and storage conditions are followed.

Ordering information: Minimum order of 10 cases of 1440.

Packaging: Slides are packaged 72 per plastic box, 20 boxes per case (10 gross).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR