DiamondⓇ White Glass Microscope Slides, Frosted, Globe Scientific

Supplier: Globe Scientific
1380-20 1380-30 1384-20
10118-614CS 1502.56 CAD
10118-614 10118-616 10118-620 10118-622
DiamondⓇ White Glass Microscope Slides, Frosted, Globe Scientific
Slides Microscope Slides
Globe scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Produced from the finest quality optical white glass
  • Packed in high-quality white plastic boxes
  • Dimensions: 25×75 mm
  • Thickness: 1 mm

DiamondⓇ White Glass frosted microscope slides are produced using a unique chemical etching process. This results in slides with a smooth frosted finish that will not wear out slide marking pens. Available with 90° or clipped corners, and with single- or double-sided frosting. The slides are pre-cleaned and supplied ready for use.

Packaging: Slides are packaged 72 per box, 20 boxes per case (10 gross).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR