BioBox, 81-place for 1 and 2 ml CryoClear™ Vials, Globe Scientific

Supplier: Globe Scientific
3040B 3040G 3040R 3040Y
10118-728PK 163.59 CAD
10118-728 10118-730 10118-732 10118-734
BioBox, 81-place for 1 and 2 ml CryoClear™ Vials, Globe Scientific
Boxes Cryoboxes
Produced from polycarbonate (PC), these storage boxes are designed to withstand temperatures of –196 °C to +121 °C

  • Polycarbonate (PC)
  • Temperature Range: –196 to +121°C
  • Transparent lid for convenient viewing of contents
  • The lid is printed with numbers for easy sample identification
  • Lid has two angled corners to ensure the correct alignment of the well numbers
  • Autoclavable at +121 °C, 15p sig (1 bar) for 20 minutes.
  • Fits in stainless steel storage racks

The lid is transparent for viewing contents and has a printed numerical grid for easy sample identification. Each box features two angled corners to guarantee proper alignment of the grid. A frosted writing area provides the perfect surface for smear-resistant marking.

The boxes fit in stainless steel freezer racks and have vent holes for drainage and rapid freezing

Ordering information: Holds 81 vials (9×9 format). Includes a free vial picker.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR