RT2 Digital Hotplate, Thermo Scientific

Supplier: Thermo Fisher Scientific
88880001 88880002
10053-860EA 1331.39 CAD
10053-860 10053-862
RT2 Digital Hotplate, Thermo Scientific
Heaters Hot Plates
Increase your confidence in safety and accuracy with the sleek, low-profile RT2 hotplate. This unit offers precise digital control with 0.1 °C resolution with a PID microprocessor controller, and maximum temperature of 350 °C. The RT2 hotplate allows users to view both set point and actual top plate temperature at the same time, set a timer, and lock the keypad.

  • Digital LED display (0.1 °C resolution)
  • View current and set temperature simultaneously
  • Microprocessor PID control
  • Heating rate can be set from 0 to 100% at 1% interval
  • Timer can be set to start immediately, count down, or start when top plate reaches desired setpoint
  • Ceramic coated aluminum top plate, cast aluminum body
  • Hot top warning indicator
  • Heating power: 600 W
  • 2-year warranty

Safety features include a hot top warning (even when unit is shut off and still plugged in), automatic over-temperature shut off, detachable power cord, and optional transparent shield in case of splashes. The RT2 Hotplate boasts quick heat-up time thanks to ample heating capacity (600 W), as well as the superb heat transfer rate enabled by the tightly integrated structure of the heater and the ceramic-coated aluminum alloy top plate. The aluminum top provides excellent temperature uniformity while the thin ceramic coating offers excellent corrosion resistance. Heating rate can be set from 0 to 100% at 1% interval for delicate temperature control. Two threaded holes are included for optional Support Rods to hold temperature sensors, thermometers, laboratory glassware, and more.

Certifications: CE marked. cCSAus approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR