Memmert Vacuum Ovens, VO Series

Supplier: Memmert
VO49230V VO101230V VO29230V
76311-338EA 24601.35 CAD
76311-338 76311-340 76311-424
Memmert Vacuum Ovens, VO Series
Ovens Vacuum Ovens
Newly upgraded features for ease of use-still best for gentle drying or process under vacuum.

  • VO available in three sizes: 29 to 101 L volume chambers
  • Working temperature range from at least 5 °C above ambient up to +200 °C
  • Digitally adjustable pressure from 0.072 to 15.95 psi
  • Programmable with internal data logging via included AtmoCONTROL software

Memmert Vacuum Ovens (Premium Module) ensures rapid and gentle vacuum drying. All models are 230 voltage (±10%). Now with intuitive touch screen controller and user-friendly programmability within the included AtmoCONTROL software, to create programs and read out data logs. For use with in house vacuum or with corresponding pump modules PMP. 100% AtmoSAFE!

Certifications: Standard units are safety-approved and bear the test marks: CE.

Ordering information: Includes aluminum thermoshelves - 1 (size 29) and 2 (size 49/101), extra connection for additional thermoshelves - 1 (size 29), 2 (sizes 49/101), inert gas inlet (size 49/101 only), operation manual, AtmoCONTROL software with user manual, calibration certificate (per shelf), power cord. Other options and accessories not included and may affect lead time.

Packaging: Ships on pallet.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR