Tube Revolver/Rotator, Thermo Scientific

Supplier: Thermo Fisher Scientific
88881001 88881002
10054-316EA 1259.31 CAD
10054-316 10054-318
Tube Revolver/Rotator, Thermo Scientific
Shakers Rotating/Rocking Shakers
Increase lab efficiency with the variable speed Tube Revolver/Rotator. A small footprint, flexible design, and simple digital speed display help increase flexibility and effectiveness.

  • Small Footprint
  • Plug-and-Play Simplicity
  • Maintenance-free Motor, Quiet Operation
  • Each Paddle can be Adjusted from 0–90°
  • Interchangeable Rotisseries Accommodate Different Tube Sizes for Maximum Flexibility
  • Agitation Mode for Maximum Mixing Capability
  • Digital Speed Control of 10–40rpm
  • 2 Year Warranty
  • Useable in Non-CO2 Incubators, Between Temperatures of 4–60°C

Units offer a choice of two modes: smooth constant rotation or sample agitation, in which the unit stops every 40° to agitate for maximum sample mixing.

Unit accomdates four tube padles at a time, or one 50mL tube paddle.

Certifications: cCSAus, CE marked.

Ordering information: Unit includes two 10/15mL paddles, two 5/7mL paddles, two 1.5/2mL paddles, two 0.5/0.8mL paddles, and one 50mL paddle. Replacement paddles can also be purchased separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR