Digital Bottle/Tube Roller, Thermo Scientific

Supplier: Thermo Fisher Scientific
88881003 88881004
10054-320EA 2796.74 CAD
10054-320 10054-322
Digital Bottle/Tube Roller, Thermo Scientific
Roller Culture Apparatus
The sleek, compact Thermo Scientific bottle/tube roller is capable of rolling multiple size tubes or bottles, features digital controlled speed ranging from 1 to 80 rpm, and is safe to use in CO₂ and/or humid environments. Maximize valuable bench or incubator space by stacking two units with the optional stacking kit. Control without disturbing incubating samples with the optional remote control device, which also adds a timer function when used (0 to 999 minutes, or continuous). Unit includes O-rings to ensure smooth rolling when using tubes.

  • Adjustable speed accommodates a variety of
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 100–240V, 50/60Hz, 10W
Max. humidity ≤95%
Max. working capacity 6.5 kg (14.3 lbs.)
No. of rollers 6 Standard (Add up to 11)
Operating temperature 4 to 60°C (39 to 140°F)
Speed range 1–80 rpm
Dimensions 37.8W x 36L x 7.2H cm (14.8 x 14.2 x 2.8")
Weight 6.5 kg (14.3 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR