Syncronis™ Amino HPLC Columns, Thermo Scientific

Supplier: Thermo Scientific
97702-052130 97702-102130 97705-152130 97705-154630 97705-254630 97705-014001
10044-192EA 2340.58 CAD
10044-192 10044-198 10044-206 10044-216 10044-220 10044-222 10044-228 10044-230 10046-734
Syncronis™ Amino HPLC Columns, Thermo Scientific
Chromatography Columns
Improve the consistency and reliability of your separations with Thermo Scientific™ Syncronis Amino columns.

  • Highly pure, high surface area silica
  • Double endcapped for extra surface coverage

High surface area silica, dense stationary phase coverage and double end-capping minimize secondary interactions and ensure reproducible high-resolution separations. The highly versatile aminopropyl phase offers alternative selectivity to C18 and delivers excellent chromatographic performance in four modes: reversed phase, normal phase, weak ion exchange, andMore Product Information
Order Now

SPECIFICATIONS

Description 10044-192 10044-198 10044-206 10044-216 10044-220 10044-222 10044-228 10044-230 10046-734
Environmentally Preferable
Carbon load 4% 4% 4% 4% 4% 4% 4% 4% 4%
pH range 2 to 8 2 to 8 2 to 8 2 to 8 2 to 8 2 to 8 2 to 8 2 to 8 2 to 8
Surface area 320 m²/g 320 m²/g 320 m²/g 320 m²/g 320 m²/g 320 m²/g 320 m²/g 320 m²/g 320 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR