Acclaim™ Explosives E2 LC Columns, Thermo Scientific

Supplier: Thermo Scientific
071989 064309 069703 070081 070082 076226
10040-550EA 523.85 CAD
10040-550 10044-562 10044-650 10044-666 10044-668 10044-810 10044-812
Acclaim™ Explosives E2 LC Columns, Thermo Scientific
Chromatography Columns
Use Thermo Scientific™ Acclaim Explosives E1 and E2 columns to achieve baseline resolution of all 14 explosives listed in EPA SW-846 Method 8330, Nitroaromatics and Nitramines by HPLC.

Their unique column chemistries deliver superior resolution with complementary selectivities. Use the E1 column as a direct replacement for ODS columns for primary analysis. Then, use the E2 column as either a primary or a confirmatory column. Easily change the separation conditions for the E2 column to accommodate a wider application range, including the analysis of explosives beyond U.S. EPA Method 8330.
More Product Information
Order Now

SPECIFICATIONS

Description 10040-550 10044-562 10044-650 10044-666 10044-668 10044-810 10044-812
Environmentally Preferable
pH range 3 to 7 3 to 7 3 to 7 3 to 7 3 to 7 3 to 7 3 to 7
Surface area 300 m²/g 300 m²/g 300 m²/g 300 m²/g 300 m²/g 300 m²/g 300 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR