Tygon® 2475 High Purity Tubing, Saint-Gobain Performance Plastics

Supplier: Saint Gobain Life Sciences
ACG00012 ACG00017 ACG00027 ACG00046 ACG00053
89176-614PK 465.12 CAD
89176-614 89176-618 89176-620 89176-622 89176-624 89176-626 89176-628 89176-630 89176-728
Tygon® 2475 High Purity Tubing, Saint-Gobain Performance Plastics
Tubing Transfer Tubing
Maintaining fluid integrity during fluid transfer is critical in numerous pharmaceutical and biotechnology applications.

Loss of fluid through migration into the tubing walls can cause inconsistencies in final product results. Tygon® 2475 High Purity Tubing is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in absorption/adsorption minimizes the risk of fluid alteration in single or repeat use applications.

Until now, clear flexible tubing was restricted from use in many applications due to concern of plasticizer extraction. Tygon® 2475 HighMore Product Information
Order Now

SPECIFICATIONS

Model 89176-614 89176-618 89176-620 89176-622 89176-624 89176-626 89176-628 89176-630 89176-728
Environmentally Preferable
Durometer hardness Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72 Shore A, 72
Max. vacuum 29.9" 29.9" 29.9" 29.9" 29.9" 29.9" 29.9" 29.9" 29.9"
Working pressure 40.0 psi 85.0 psi 50.0 psi 30.0 psi 20.0 psi 25.0 psi 21.0 psi 20.0 psi 18.0 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR