Radiochemistry Standard, Vegetation Radionuclides, MRAD, ERA

Supplier: ENVIRONMENTAL RESOURCES ASS. (ERA)

803 609 609QR
CA11022-906EA 2170.68 CAD
CA11022-906 CA10344-598 CA10345-560
Radiochemistry Standard, Vegetation Radionuclides, MRAD, ERA
Standards Environmental Analysis Standards

One 500 cc standard includes the alpha, beta and gamma emitting radionuclides listed below.


Analytes
Americium-241: 50 - 5000 pCi/kg
Cesium-134: 300 - 3000 pCi/kg
Cesium-137: 300 - 3000 pCi/kg
Cobalt-60: 300 - 3000 pCi/kg
Curium-244: 50 - 5000 pCi/kg
Manganese-54: 300 - 3000 pCi/kg
Plutonium-238: 50 - 5000 pCi/kg
Plutonium-239: 50 - 5000 pCi/kg
Potassium-40: 5000 - 50000 pCi/kg
Strontium-90: 500 - 10000 pCi/kg
Uranium (mass): 150 - 15000 µg/kg
Uranium-234: 50 - 5000 pCi/kg
Uranium-238: 50 - 5000 pCi/kg
Uranium-Total: 100 - 10000 pCi/kg
Zinc-65: 300 - 3000 pCi/kg

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR