Radiochemistry Standard, Water Radionuclides, MRAD, ERA

Supplier: ENVIRONMENTAL RESOURCES ASS. (ERA)

804 617 617QR
CA11022-914EA 1925.58 CAD
CA11022-914 CA10344-602 CA10345-566
Radiochemistry Standard, Water Radionuclides, MRAD, ERA
Standards Environmental Analysis Standards

One 12 mL screw-top vial yields up to 2 liters after dilution. Includes the alpha, beta and gamma emitting radionuclides listed below.


Analytes
Americium-241: 10 - 200 pCi/L
Cesium-134: 100 - 3000 pCi/L
Cesium-137: 100 - 3000 pCi/L
Cobalt-60: 100 - 3000 pCi/L
Iron-55: 100 - 3000 pCi/L
Manganese-54: 100 - 3000 pCi/L
Plutonium-238: 10 - 200 pCi/L
Plutonium-239: 10 - 200 pCi/L
Strontium-90: 50 - 1000 pCi/L
Uranium (mass): 30 - 600 µg/L
Uranium-234: 10 - 200 pCi/L
Uranium-238: 10 - 200 pCi/L
Uranium-Total: 20 - 400 pCi/L
Zinc-65: 100 - 3000 pCi/L

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR