Radiochemistry Standard, Air Filter Radionuclides, MRAD, ERA (Waters)

Supplier: ENVIRONMENTAL RESOURCES ASS. (ERA)

800 606 606QR
CA11022-622EA 1781.07 CAD
CA11022-622 CA10344-594 CA10345-554
Radiochemistry Standard, Air Filter Radionuclides, MRAD, ERA (Waters)
Standards Environmental Analysis Standards

One 47 mm diameter glass fiber filter contains the alpha, beta and gamma emitting radionuclides listed below.


Analytes
Americium-241: 2 - 80 pCi/Filter
Cesium-134: 50 - 1500 pCi/Filter
Cesium-137: 50 - 1500 pCi/Filter
Cobalt-60: 50 - 1500 pCi/Filter
Iron-55: 50 - 1500 pCi/Filter
Manganese-54: 50 - 1500 pCi/Filter
Plutonium-238: 2 - 80 pCi/Filter
Plutonium-239: 2 - 80 pCi/Filter
Strontium-90: 5 - 200 pCi/Filter
Uranium (mass): 6 - 240 µg/Filter
Uranium-234: 2 - 80 pCi/Filter
Uranium-238: 2 - 80 pCi/Filter
Uranium-Total: 4 - 160 pCi/Filter

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR