Thermoshaker for Microtubes and Microplates with Heating and Cooling

Supplier: GRANT USA INC.
PCMT USA PCMTPLUSUS
89498-106EA 5948.29 CAD
89498-106 77531-734
Thermoshaker for Microtubes and Microplates with Heating and Cooling
Shakers Shaking Incubators
Compact thermoshaker with variable speed and temperature

  • Fast heat-up and cooling times
  • Temperature setting range 4 to 100 °C
  • Temperature control range 15 ˚C below ambient to 100 °C
  • Shaking speed: 250 to 1400 rpm
  • Temperature uniformity ±0.1 °C
  • Clear 16×2 character LCD display indicates the set and actual time of operation, mixing speed and temperature
  • Digital timer with sound alarm 1 min to 96 hours
  • Simultaneous or independent heating and mixing functions

This heating and cooling thermoshaker provides simultaneous or independent heating and mixing functions. The unit is ideal for DNA, RNA extractions, sample preparation, enzymatic reactions, processes and extractions of metabolites from cellular material.

Certifications: CE Certified.

Ordering information: Supplied without blocks, there is a choice of five interchangeable blocks for 0,2; 0,5; 1,5; 2,0 ml or a mixture, which must be ordered separately. Unit sold with manufacturer 2 year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR