Staining Dish Set for 50 Slides, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
70312-50 70312-54 70312-53 70312-51 70312-52
100492-946EA 676.6 CAD
100492-946 100492-952 100502-168 100492-948 100492-950
Staining Dish Set for 50 Slides, Electron Microscopy Sciences
Jars Staining Jars
The stainless steel, slotted slide rack is designed to hold 50 slides. The rack is made from non-tarnishable stainless steel and is resistant to most staining solutions. The handle is permanently attached allowing for closure of the dish and for easy insertion and removal of the slides.

  • Holds a variety of sizes: 3 x 1", 3 x 11/2" and 3 x 2"
  • Outside: 200 (L) x 105 (W) x 83 (H) mm
  • Inside: 186 (L) x 89 (W) x 68 (H) mm

Delivery information: The complete set consists of one dish, one rack, and one cover.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR