Staining Dish Set for 30 Slides, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
70312-31 70312-32 70312-33 70312-30
100492-934EA 312.11 CAD
100492-934 100492-936 100492-938 100492-932
Staining Dish Set for 30 Slides, Electron Microscopy Sciences
Jars Staining Jars
These mix and match staining dish components offer greater flexibility in meeting your requirements. This staining dish accommodates 16, 20 and 30 slide racks.

  • Dish is made from soda-lime glass
  • Holds a variety of sizes: 3 x 1", 3 x 11/2 ", and 3 x 2"
  • Inside: 135 (H) x 102 (W) x 69 (D) mm
  • Outisde: 146 (H) x 113 (W) x 83 (D) mm

Delivery information: Set includes of one staining dish, one lid, one 30-slide stainless steel rack.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR