Needle and Knife Interchangeable Handle, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
72953-10 72953-HD 72953-11
101413-596EA 14.99 CAD
101413-596 101413-604 101413-598
Needle and Knife Interchangeable Handle, Electron Microscopy Sciences
Spreaders Inoculating Loops and Needles
Handle L x Diameter: 92 x 6 mm (3 5/8 x 1/4")

Made from stainless steel, pin-vise type Handle, which accepts either dissecting needles or a knife.

Handle L x Diameter: 92 x 6 mm (3 5/8 x 1/4")
Needle: available with straight or bent, 60 mm (2 1/2") long
Knife: spear type with single or double edge, 75 mm (3") long
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR