StainTray - Slide Staining System, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
71398-C 71398-B 71399-B 71399-C 71396-B 71396-C 71397-B 71397-C
101413-416EA 156.85 CAD
101413-416 101413-414 101413-418 101413-420 102097-500 102097-502 102097-504 102097-506
StainTray - Slide Staining System, Electron Microscopy Sciences
Jars Staining Jars
An ideal device for immunohistochemistry slide staining. The StainTray™ has a black base, made from tough ABS plastic, withstanding a wide range of chemicals (except chlorinated hydrocarbons). It will accept up to 20 slides on four plastic rails covered with a polymer strip to perfectly hold the slides even if the tray is held at an angle.

  • Suitable for routine staining requiring a humid chamber
  • Ideal for hematology, cytology and microscopy laboratories
  • 20-Slide unit with cover: 15 x 93/8 x 13/4" H (38 x 24 x 4.5 cm H)
  • 10-Slide unit with cover: 93/8 x 93/8 x 1" (24 x 24 x 4.5 cm H)

When humidity is needed, the wells between the rails will hold the water securely without splashing. Rails are raised not only to avoid water touching the slides but also make the slides more easily retrievable. The base will also hold excess stain solution that drips from the slides. Four rubber feet add to the base for stability. Units are stackable to save space.

A clear cover is available that allows for visual examination. It is made from PETG with temperature a range of -20 to 60 °C. A black cover is available for fluorescent work. It is made from ABS with a temperature range of -80 to 80 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR