Cryo Diamond Knives for Histology, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
60-HISE 60-HISR 80-HWC 80-HWCE 80-HWCR
102680-972EA 6836.23 CAD
102680-972 102680-980 76499-680 76499-682 76499-684
Cryo Diamond Knives for Histology, Electron Microscopy Sciences
Knives
Histology diamond knives for cryo temperatures and may be used on all ultramicrotomes and microtomes with a retraction of the specimen in the return phase.

  • Perfect sections, free of scores or compression
  • Serial sections without knife change
  • Thinner sections
  • No knife making procedure

Histo knives are made of natural diamonds of highest quality. They guarantee the best quality and durability of the cutting edges. Knives are available in 45° angle. Section thickness range 0.2 to 5 µm. Cutting edge length 4 and 6 mm.

The histo-cryo knives are delivered in boats (for wet cryo sectioning) and triangular holders (for dry cryo sectioning), made of a special copper/nickel alloy, which guarantees the best heat/cold transmission.

For Cryo Temperatures:
Knives are available in 45° angle
Section thickness range 0.2 - 5 µm
Cutting edge length 4 and 6mm

Delivery information: The histo-cryo knives are delivered in boats for wet cryo sectioning and triangular holders for dry cryo sectioning, made of a special copper/nickel alloy, which guarantees the best heat/cold transmission.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR