Cover Glass Bottom Sterile Culture Dish, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
70670-02 70674-12 70674-02 70674-52 70670-12 70673-52 70670-62 70673-02 70671-02 70673-12 70671-52 70666-02 70666-12 70666-52 70666-62 70667-02 70667-12 70667-52 70667-62 70668-02 70668-12 70668-52 70668-62 70669-02 70669-12 70669-52 70669-62
100503-326EA 338.2 CAD
100503-326 100503-338 100503-336 100503-356 100503-328 100503-354 100503-362 100503-332 100503-330 100503-334 100503-352 102097-130 102097-132 102097-134 102097-136 102097-138 102097-140 102097-142 102097-144 102097-146 102097-148 102097-150 102097-152 102097-154 102097-156 102097-158 102097-160
Cover Glass Bottom Sterile Culture Dish, Electron Microscopy Sciences
Culture Dishes Petri Dishes
A new series of sterile, optical quality, glass bottom dishes which provide exceptional imaging quality for many applications requiring the use of inverted microscopes.

  • Wide optical range of transmission- UV, IV, and IR (300 nm to 2500 nm)
  • Suitable for laser confocal microscopy, two or multi photon confocal microscopy, DIC and polaraized microscopy, high resolution imaging, and infrared imaging
  • Non-cytotoxic, non-pyrogenic and sterile until opened
  • Dish diameters: 35 and 50 mm, with internal gass well diameter of 12, 22, 30, and 40 mm
  • Each dish has a flat (0.17mm thick) optical quality glass bottom
  • Production is carried on in a Class 10,000 clean room, certified under EN46001, EN46002, ISO9001 and ISO9002
  • All dishes are gamma irradiated (EN552) and sterile

Conventional plastic or glass petri dishes and chambers limit the use of the inverted microscope for many applications because the thick plastic or glass bottom requires a long working distance objetive available only in lower magnifications. Moreover, plastic dishes cannot be used for DIC or any polarization microscopes due to their inherent birefriengence.

EMS New Glass Bottom Dishes eliminate these problems, making them ideal for applications such as: patch clamp recordings where flourescent-tagged (GFP) receptors can be identified for selective study; and many other fluorescent microscopy applications, which require low background scattering of light and reduce intrinsic "auto" fluorescence that occurs when using standard plastic dishes.

Furthermore, the glass bottom is designed flush with the whole base of the dish, therefore allowing direct contact between the entire glass surface and the warming stage. This eliminates any air gaps that may otherwise exist between the glass dish and the warming stage and hence optimize heat transfer, allowing homogenerous heating and cooling of the glass bottom.

Flat (0.17 mm thick) optical quality glass bottom allows the use of a much shorter working distance immersion objective with larger numerical aperture (NA) objectives and higher magnification (up to 100x)

Applications include STEM Cell Research, Cell growth cycle monitoring, cell culture, Green fluorescent protein, phenotyping and other complex Genetic Research.

Packaging: Either individually packed in a medical-style blister or in sleeves of 20 dishes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR