Illuminated Magnilites® Vision-Lite® 2000, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
68225-04 68225-05
100492-764EA 154.29 CAD
100492-764 100492-766
Illuminated Magnilites® Vision-Lite® 2000, Electron Microscopy Sciences
Magnifiers
The Vision-Lite® 2000 is the world’s first dimmable fluorescent illuminated magnifier. New "patented" state-of-the-art microchip controlled ballast technology allows the Vision-Lite® 2000 to be dimmable from 100% down to 25% so that highly reflective surfaces can easily be seen by dimming the units exclusive "Glare-Free" bulb. An exclusive slide switch allows the operator to change illumination intensity with the stroke of a finger.

  • Ergonomic positioning
  • 43" reach clamp-on or 25" reach portable models
  • 10,000 hour life bulb

The bulbs unique design provides three-sided illumination, eliminating annoying shadows that are associated with magnifiers, that have only two-sided, or left and right-sided bulbs. It also eliminates all fluorescent flickering, reducing eye fatigue.

The Vision-Lite 2000 boasts one of the largest 46.5 sq. in (7.5 x 6.2" or 290 cm2) and clearest 3 diopter (1.75x – 1.85x) lens. It is also equipped with an ESD Safe shade.

Options include:
4-diopter lens (2x)
Anti reflective coating (AVR) to reduce overhead glare
Exclusive UV bulb, 365 nm

Voltage: 120 V or 230 V (optional)

Certifications: UL/CUL & CE available
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR