Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
72250-02 72255-02 72250-01 72256-02 72250-03 72256-04 72256-07 72256-03 72256-08 72250-05 72250-06 72250-08 72256-06 72256-05 72250-04
100493-700EA 69.36 CAD
100493-700 100493-704 100493-698 100493-706 100493-702 103302-092 103302-218 103302-258 103302-260 103302-326 103302-348 103302-554 103302-618 103302-710 103303-214
Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences
Slides Microscope Slides
Highest transparency to UV between 0.15 µm to 5 µm

  • Typical flatness measured 2-4 bands per inch
  • Soften point is about 1250 °C
  • Thickness is 1 mm
  • Coverslip thickness is 0.2 mm

For applications that require slides and coverslips that have absolute UV transparency and high temperature properties EMS offers the highest quality, clear fused quartz microscope slides and coverslips..
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR