Hand Held Cauteries, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
72976-30 72976-52 72976-50 72976-53 72976-54 72976-51 72976-10 72976-31 72976-12 72976-20
100493-936EA 639.39 CAD
100493-936 100493-944 100493-940 100493-946 100493-948 100493-942 100493-934 100493-930 100493-938 100502-244 100493-932
Hand Held Cauteries, Electron Microscopy Sciences
Dissection Sets
Available in three versions:

The cautery comes with fully changeable tungsten carbide tips and batteries. Dual power: 1 “AA” battery for lower power and 2 “AA” batteries for higher power. Fully autoclavable. Stainless steel construction. Both medium and high temperature models take the same replacement tips.

Available in three versions:
Low Temperature Cautery: Generates 300 to 350°C
Medium Temperature Cautery: Generates 500 to 520°C. Set includes cautery handle and tips.
High Temperature Cautery: Generates up to 1000°C. Set includes cautery handle and tips.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR