Precious Wires, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
73101 73100 73200 73400 73401 73000 73601 73001 73300 73600 73500 73700
100492-080EA 4250.88 CAD
100492-080 100492-078 100492-082 100492-090 100492-092 100492-074 100492-100 100492-076 100492-086 100492-098 100492-094 100492-102
Precious Wires, Electron Microscopy Sciences
Wire
Aluminum Wire: Purity 99.99

High Purity, vacuum grade. These metals wires are suitable for scanning and electron microscopy techniques. EMS strives to maintain accurate pricing. However, due to fluctuations in precious metal prices, pricing on products containing precious metals is not guaranteed. We will contact you if there is a discrepancy.

Aluminum Wire: Purity 99.99
Gold Wire: Purity 99.99:
Molybdenum Wire: Purity 99.95:
Palladium Wire: Purity 99.90%
Palladium/Gold Wire 40:60, Purity 99.90
Platinum: Purity 99.95%
Platinum/Palladium Wire: Purity 99.90%
Silver Wire: Purity 99.99%
Tungsten Wire: Purity 99.99%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR