Micro Slide Files, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
63282-06 63282-01 63282-12
100490-288EA 1333.57 CAD
100490-288 100498-380 100500-428
Micro Slide Files, Electron Microscopy Sciences
Microscope Slide Boxes
A prepared Microscope Slide Cataloging and Storage System. The slide files contain 48 partitioned compartments which will hold an estimated 10 of 1x3" glass slides per cell (480 slides per case) or 10 of 3x2" slides per cell (240 slides per case) by removing two alternate long partitions. A 3/8" (100mm) cushioning space surrounding the partitioned compartment serves as a protective barrier against damage to the stored slides. For other storage needs, all or alternate partitions are removed for conversion to larger size compartments.

  • Microscope Slide Capacity: 480 25x75mm (1 x 3") or 240 76x51mm (3 x 2") slides per Slide File
  • Compartments: 48 2.9x1.6x7.6cm (1 1/8 x 5/8 x 3")
  • Compartment Arrangement: 4 across x 12 deep - Partitions are removable to enlarge each cell.
  • Dimensions: Outside: 24.1 x 15.2 x 8.3cm (9½ x 6 x 3¼"), Inside: 23 x 14.1 x 7.8cm (9 1/16 x 5 1/16 x 3 1/16")
  • Approximate Shipping Weight: 0.45kg (1 lb) per unit

For cataloging and slide retrieval, each compartment is numerically indexed to a permanent chart on the underside of the lid which also provides space for information. The files are constructed from solid fiberboard with a protective and attractive, scuff-resistant green exterior. The reinforced hinged lid conveniently lifts open with a cloth stay support and keeps the lid in the open position for easy slide filing and retrieval.

For cataloging and slide retrieval, each compartment is numerically indexed to a permanent chart on the underside of the lid which also provides space for information

The files are constructed from solid fiberboard with a protective and attractive, scuff-resistant green exterior. The reinforced hinged lid conveniently lifts open with a cloth stay support and keeps the lid in the open position for easy slide filing and retrieval.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR